Shop All Impact Sockets
Apex Tool Group
3/8 in Drive Socket Extra Deep Socket, Oiled
Mfr # 3518-1PK
Zoro # G4015667
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 2 in
- Material Steel
Product Information
- Brand Apex Tool Group
- MFR # 3518-1PK
- Zoro # G4015667
- UPC # 00697099631873
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2 in |
Size | 9/16 in |
Socket Depth | Extra Deep |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Socket Type | Thin Wall Long Length |
Category Type | Impact Socket |
Finish | Oiled |
Drive Type | Square |
Standards | Exceeds ANSI and DIN Requirements |
Output Type | 6 pt |
Impact Rated | Yes |
Features | Thin Wall |
Description
Impact Socket, Drive Type Square, Drive Size 3/8 in, Steel, Oiled, Impact Rated Yes, Socket Depth Extra Deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS Compass Lensatic (8164)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- WILTON Premium Mortise Chisel And Bit 3/4IN (1791095)
- TEKTON 6 mm Combination Wrench (18275)
- APEX TOOL GROUP 1/2 in Drive Socket Extra Deep Socket, Oiled (5530-1PK)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5430-1PK)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3416-1PK)
- APEX TOOL GROUP 1/4" Square Drive 8Mm Impact Tube Socket 1/4Dr-229Lb 6 (8MM21)
- APEX TOOL GROUP 1/2 in Drive Socket Standard Socket, Oiled (5416-1PK)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046R)
- Apex Tool Group Impact Sockets