Shop All Electronic Torque Meters
Apex Tool Group
3/8 Drive Flex-Head Electronic Torque Wrench With Angle 10-100 Ft/Lbs
Mfr # 85078
Zoro # G801113562
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apex Tool Group
- MFR # 85078
- Zoro # G801113562
- UPC # 99575850783
- Country of Origin Taiwan, Province of China
- Category Electronic Torque Meters
Description
Target torque alert gives a warning as you approach the target torque; vibrating handle, buzzer, and solid led light indicate when target is reached 72-tooth ratchet mechanism with a 5 swing arc allows you to turn fasteners in tight spaces handle and housing are oil and solvent resistant, protecting the tool from harmful agents and keeping your hands in place 3 function modes feature peak torque, angle, and peak angle for additional versatility 10 available preset torque settings allow you to quickly access frequently repeated applications 5 torque measurement units provide a readout in nm, ft-lb, in-lb, kgf-m, and kgf-cm torque accuracy of +/-2% cw and +/-3% ccw between 20% and 100% of wrench capability angle settings offer +/-1% of reading of angle accuracy requires 2 aa batteries (not included) meets or exceeds asme b107.28m standards and specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Turboshear Shingle Cutter (TSS1)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CRAFTSMAN Sockets, 1/4" Drive 5mm 6 Point Deep Soc (CMMT44402)
- MILWAUKEE TOOL 15 lb. 72 in. Extended Reach Locking Tool Lanyard (48-22-8817)
- GEDORE Electronic Torque Tester, 9-320 Nm (8612-300)
- CDI CDI Joint Rate Simulator, 3/8" dr, 400" lb. (900-2-01KIT)
- SHIMPO Torque Meter, Dot Matrix LCD, 1000 Hz (FG-7000T-2)
- CDI CDI Digital Torque Tester, 3/8 Dr, 400"-lb (4002-I-DTT)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- CDI 1/4In Dr Digital Tes 50Inlb (501-I-DTT)
- CDI CDI Transducer Mounting Bracket, 4-n-1 ETT (343-25)
- Apex Tool Group Torque Wrenches