Shop All Sockets
Apex Tool Group
3/8 Dr. 21Mm Deep 6 Pt. Socket
Mfr # 80407
Zoro # G4652506
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Deep
- SAE or Metric Metric
- Overall Length 2-1/2 in
- Drive Type 6 Point
Product Information
- Brand Apex Tool Group
- MFR # 80407
- Zoro # G4652506
- UPC # 99575804076
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/8 in |
Overall Length | 2-1/2 in |
Wrench Depth | 0.480 in |
Fastener Size | 21 mm |
Length to Shoulder | 1.142 in |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Drive Type | 6 Point |
Standards | ASME B107.5M |
Bolt Clearance | 0.335 in |
Drive End | 1.047 in |
Wrench End | 1.094 in |
Description
3/8 Dr. 21Mm Deep 6 Pt. Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug, 4 (1132)
- MITUTOYO Digital Count Height Gage 12In. (192-150)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- APEX TOOL GROUP 3/4 in Drive, 5/8" SAE Socket, 6 Points (SC-720)
- APEX TOOL GROUP SKT 1/4 DR 5.5mm 6PT Flex (GWR80251)
- APEX TOOL GROUP 3/8" Square Drive, 8mm Metric Socket, 6 Points (8MM23)
- APEX TOOL GROUP Mm 3/4Dr 2" 12Pt Socket (383471)
- APEX TOOL GROUP SKT 1/4 DR 10MM 6 PT FLEX (GWR80256)
- APEX TOOL GROUP 1/4" Square Drive, 7mm Metric Socket, 6 Points (M-7MM11)
- MILWAUKEE TOOL 1/4 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9046)
- Apex Tool Group Sockets & Ratchets