Shop All Sockets
Apex Tool Group
30Mm Deep 12Pt 1/2 Dr Socket
Mfr # 80826
Zoro # G4650187
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
12 Point Drive
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric Metric
- Overall Length 3.031 in
- Standards ASME B107.5M
Product Information
- Brand Apex Tool Group
- MFR # 80826
- Zoro # G4650187
- UPC # 99575808265
- Country of Origin China
- Category Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 3.031 in |
Fastener Size | 30 mm |
Length to Shoulder | 0.748 in |
Wrench Depth | 0.677 in |
Details
Socket Type | Deep |
SAE or Metric | Metric |
Standards | ASME B107.5M |
Drive Type | 12 Point |
Wrench End | 1.567 in |
Bolt Clearance | 0.453 in |
Drive End | 1.52 in |
Description
30Mm Deep 12Pt 1/2 Dr Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 7/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-6-INS)
- STARRETT Back W/Adjustable Bracket (674-2)
- DRILL AMERICA 1/4" Carbide Tipped Die Drill Bit (D/ADIE1/4)
- DFS Con-Sert Tool, No. 4 (CST450S)
- APEX TOOL GROUP 1/2" Drive, 7/16" SAE Socket (EX-501-5)
- APEX TOOL GROUP 1/4" Drive, 5/16 in Square SAE Socket, 4 Points (1610-D)
- APEX TOOL GROUP Mm 3/4Dr 2" 12Pt Socket (383471)
- APEX TOOL GROUP 1/2" Drive, 5/16 in Hex SAE Socket, 6 Points (5510PT)
- APEX TOOL GROUP SKT 1/4 DR 1/2 6 PT FLEX FLEX (GWR80267)
- APEX TOOL GROUP 3/8" Square Drive, 8mm Metric Socket, 6 Points (8MM23)
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 7/8 In Socket-Tw Imp 7, W32922 (W32922)
- Apex Tool Group Sockets & Ratchets