Shop All Nut Setters and Bit Holders
Apex Tool Group
1/4 Hex Drive Nutsetter 7/16 (1No)
Mfr # M6N-0814-2
Zoro # G0761236
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Drive Size 7/16"
- Shank Size 1/4"
- Overall Length 2"
- Material Proprietary Steel
- Bit Style Magnetic Nutsetter
Product Information
- Brand Apex Tool Group
- MFR # M6N-0814-2
- Zoro # G0761236
- Country of Origin United States
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 7/16" |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 21/32" |
Details
Material | Proprietary Steel |
Bit Style | Magnetic Nutsetter |
Measurement Type | SAE |
Drive Type | Hex |
Number of Pieces | 1 |
Item | 1/4 Hex Drive Nutsetter 7/16 (1No) |
SAE or Metric | SAE |
Description
1/4 Hex Drive Nutsetter 7/16 (1No)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (9599)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/8", Number of Flutes: 6 (C6-1/8-90)
- MASON Vibration Isolation Pad, 2400lb, PK2 (20UZ19)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 4" L, Steel, Unfinished (M6N-0810-4)
- APEX TOOL GROUP Nutsetter, 5/16" Hex, 1-3/4" L, Steel (MDA-10)
- APEX TOOL GROUP Nutsetter, 3/8" Hex, 6" L, Steel, Unfinished (M6N-0812-6)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 4" L, Steel, Unfinished (M6N-0808-4)
- APEX TOOL GROUP Nutsetter, 1/4" Hex, 2" L, Steel, Unfinished (6N-0808-2)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2" (M-490-2-OR)
- EAZYPOWER Nutsetter, 5.5mm Hex, 12" L, Steel, PK7 (32829)
- Apex Tool Group Nut Setters and Bit Holders