Shop All Socket Adapters
Apex Tool Group
1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural
Mfr # EX-250-2
Zoro # G7578514
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Finish Natural
- Number of Pieces 1
- Impact Rated No
Product Information
- Brand Apex Tool Group
- MFR # EX-250-2
- Zoro # G7578514
- UPC # 00697099017134
- Country of Origin United States
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Output Drive Size | 1/4" M x 1/4" M |
Overall Length | 2 in |
Input Drive Size | 1/4 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Number of Pieces | 1 |
Impact Rated | No |
Standards | ASME B107.17 |
Output Drive Type | Hex, Square |
Locking | No |
Drive Type | Power |
Features | Pin Lock |
Item | Power Drive Adapter |
For Use With | Industrial Fastening Application, High-Use Frequency |
Material | Alloy Steel |
Number of Points | 4, 6 |
Measurement Type | SAE |
Output Drive Gender | Male |
Insulated | No |
Input Drive Shape | Hex |
Output Drive Shape | Square |
Non-Sparking | No |
Input Drive Gender | Male |
Description
This Apex EX-250-2 1/4" Drive Power Drive Adapter is the perfect tool for removing stubborn fasteners. It will allow you to use your impact wrench with any drill, helping you get the job done faster and more efficiently. The pin lock makes it easy to remove stuck fasteners without having to hold down the release button. This power drive adapter has a length of 2 in., an hex and square output drive type, and a 1/4" M x 1/4" M output drive size. It has a natural finish that does not rust or corrode easily. With alloy steel construction, this power drive adapter is made to last. If you are looking for a quick way to remove stubborn fasteners with your impact wrench, then look no further than this Apex Power Drive Adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY SEB-Series Single Edge Razor Blades, PK 10 (SEB10)
- SUNEX 1/4 Dr. 8 X 10Mm 12Pt Semi-Deep Flip Socket (80810)
- MAKITA 35 lb. 1-1/8" Hex Demolition Hammer (HM1307CB)
- BLACK & DECKER Boot Foot (242393-00)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-12)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-10)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-250-6)
- APEX TOOL GROUP Apex Adapter Qck Chng 3/8 Female Chuck (QR-308)
- APEX TOOL GROUP 3/8 Drive Adaptor (EX-370-3)
- APEX TOOL GROUP 1/4" Drive Power Drive Adapter, SAE, 1 pcs, Natural (EX-370-B-2)
- URREA 1/4" Drive Bit Adapter, SAE (4771)
- Apex Tool Group Sockets & Ratchets