Shop All Impact Socket Extensions
Apex Tool Group
1/4", 3/8" Drive Socket Set, 15 pcs
Mfr # 84783
Zoro # G4644964
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type SAE, Metric
- Finish Black Oxide
- SAE or Metric SAE, Metric
- Number of Pieces 15
Product Information
- Brand Apex Tool Group
- MFR # 84783
- Zoro # G4644964
- UPC # 99575847837
- Country of Origin China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/4", 3/8" |
Details
Measurement Type | SAE, Metric |
Finish | Black Oxide |
SAE or Metric | SAE, Metric |
Number of Pieces | 15 |
Includes | (15) Set Includes: 1/4", 7mm, 8mm, 5/16", 3/8", 10mm, 11mm, 7/16", 12mm, 13mm, 1/2", 13mm, 14mm, 9/16", 9/16", 16mm, 5/8", 17mm, 11/16", 19mm, 3/4" |
Item | Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
15P 1/4 3/8 Dr Bolt Biter Impact Ext Soc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 2 1/2 in Drive, 5-3/8 in 6 pt SAE Socket, 6 Points (J25086)
- DEWALT Disposable Plastic Liner (5 Pack) for DEWALT Dust Extractors (DWV9400)
- MIRKA Foam Polishing Pad 3.25"X1" Yellow Waffle (MPADYF-3.25WB)
- TEKTON 53 oz. Dead Blow Hammer (HDB30053)
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 6 in L (UG-EX-250-6)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-376-3)
- APEX TOOL GROUP Extension Socket Impact 375 Mal Sq 375 (EX-376-10)
- APEX TOOL GROUP 3/8" Drive Extension, SAE, 1 pcs, Urethane Covered, 10 in L (UG-EX-376-10)
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 4 in L (UG-EX-508-4)
- APEX TOOL GROUP 1/2" Drive Extension, SAE, 1 pcs, Urethane Covered, 12 in L (UG-EX-508-12)
- SK HAND TOOLS Extension Set, 3 Piece 3/8" Drive Lockin (45664)
- Apex Tool Group Sockets & Ratchets