Shop All Impact Sockets
Apex Tool Group
1/2 in Drive Socket Standard Socket, Oiled
Mfr # 5416-1PK
Zoro # G4104250
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1/2 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/2 in
- Material Steel
Product Information
- Brand Apex Tool Group
- MFR # 5416-1PK
- Zoro # G4104250
- UPC # 00697099639459
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1/2 in |
Overall Length | 1 1/2 in |
Size | 1/2 in |
Socket Depth | Standard |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Steel |
Item | Socket |
Features | Thin Wall |
Socket Type | Thin Wall Standard Length |
Output Type | 6 pt |
Drive Type | Square |
Impact Rated | Yes |
Standards | Exceeds ANSI and DIN Requirements |
Finish | Oiled |
Category Type | Impact Socket |
Description
Impact Socket, Drive Type Square, Drive Size 1/2 in, Steel, Oiled, Impact Rated Yes, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife, Retractable 6 1/2 in L (10494)
- MILWAUKEE TOOL 12 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (48-22-7112)
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 14.75mm (47367)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- APEX TOOL GROUP 3/8 Drive Impact Hex Socket 5Mm (84390)
- APEX TOOL GROUP 1/4" Square Drive 8Mm Impact Tube Socket 1/4Dr-229Lb 6 (8MM21)
- APEX TOOL GROUP 1/2 in Drive Impact Socket Deep Socket, Oiled (3512-1PK)
- APEX TOOL GROUP 1/4 Drive Deep Impact Socket 10Mm (84145)
- APEX TOOL GROUP 1/2 Drive Impact Hex Socket 14Mm (84631)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3072R)
- Apex Tool Group Impact Sockets