Shop All Ratcheting Wrenches
Apex Tool Group
11Mm Ratcheting Open End Wrench
Mfr # 85511
Zoro # G4624183
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Overall Length 6-1/208 in
- SAE or Metric Metric
- Wrench Style Ratcheting Open End
- Wrench Product Grouping Wrenches
Product Information
- Brand Apex Tool Group
- MFR # 85511
- Zoro # G4624183
- UPC # 99575855115
- Country of Origin China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-1/208 in |
Head Size | 11 mm |
End A Width | 0.905 in |
End B Width | 0.811 in |
Details
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Ratcheting Open End |
Wrench Product Grouping | Wrenches |
Ratcheting Configuration | Standard |
Offset | 15 Degrees (End A); 0 Degrees (End B) |
End B Thickness | 0.303 in |
End A Thickness | 0.240 in |
Description
11Mm Ratcheting Open End Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 Die Hex Rethreading Carbon Steel (5471037)
- BON TOOL Bon 84-390 Bon Bent Snip 20", 7" Extension Handle (84-390)
- CRESCENT WISS 18" Folding Tool (WF18)
- MILWAUKEE TOOL 6" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5021)
- APEX TOOL GROUP 8Mm Ratcheting Open End Wrench (85508)
- APEX TOOL GROUP 13Mm Ratcheting Open End Wrench (85513)
- APEX TOOL GROUP 7/16 Ratcheting Open End Wrench (85574)
- APEX TOOL GROUP WRENCH OPEN END RATCH 13 MM 12 PT (GWR85513)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- APEX TOOL GROUP 9/16 Ratcheting Open End Wrench (85578)
- PROTO Ratcheting Wrench, Head Size 30mm (JSCVM30)
- Apex Tool Group Ratcheting Wrenches & Sets