Shop All Socket Extensions
Apex
Socket Extension, Square, 3/4" Drive
Mfr # EX-753
Zoro # G7249687
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Type Male Square
- Number of Points 4
- Output Drive Size 3/4"
Product Information
- Brand Apex
- MFR # EX-753
- Zoro # G7249687
- UPC # 697099026457
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 3/4" |
Details
SAE or Metric | SAE |
Item | Extension |
Output Drive Type | Male Square |
Number of Points | 4 |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16 in. SAE Ratcheting Combination Wrench (45-96-9218)
- RECOIL Key-Locking Insert Installation Tool - 5/8, M6 (72625)
- INGERSOLL-RAND Power Regulator Assembly (2135-D249A)
- MILTON Turbo Blow Gun, 10" Extension (S-182)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 6 1/2 in. Dr, 6 in L (SHA21106)
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PP99)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- KO-KEN Extension Bar 1/4 Square 300mm 1/4 Sq. Drive (2760-300)
- Apex Socket Extensions