Shop All Socket Extensions
Apex
Socket Extension, Square, 1/4" Drive
Mfr # EX-370-5
Zoro # G7255619
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/4" M x 3/8" M
- Output Drive Type Hex, Square
- Number of Points 4, 6
Product Information
- Brand Apex
- MFR # EX-370-5
- Zoro # G7255619
- UPC # 697099019794
- Country of Origin United States
- Category Socket Extensions
Dimensions
Output Drive Size | 1/4" M x 3/8" M |
Details
SAE or Metric | SAE |
Item | Power Drive Adapter |
Output Drive Type | Hex, Square |
Number of Points | 4, 6 |
Description
Socket Extension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Bit Driver, 90 deg. (16235)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (495-3124)
- DIABLO Demo Demon Carbide General Purpose, PK10, 10 PK (DS1209CGP10)
- DYNABRADE Contact Whl, 1"x3/8"x3/8" (11086)
- APEX Socket Extension, Square, 3/8" Drive (EX-254)
- APEX Socket Extension, Square, 1/2" Drive (EX-504-B)
- APEX Socket Extension, Square, 3/8" Drive (EX-254-B)
- GREY PNEUMATIC Extension 3/8" Dr, 6" L, 1 Pieces (1146E)
- ATD TOOLS ATD Tools ATD-4380 10 Pc. 0.5 In. Drive Wheel Torque Extension Set (ATD-4380)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 2 in L, 1 Pieces, Chrome (40192)
- TEKTON 1/4 Inch Drive Wobble Extension Set, 3-Piece 3, 6, 9 in. (SHA90011)
- Apex Socket Extensions