Shop All Socket Adapters
Apex
Socket Adapter, Male Square, 43/64" Drive
Mfr # A-3-17MM
Zoro # G7274771
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Output Drive Size 3/8" M x 17" M
- Number of Points 4, 6
- Output Drive Type Square, Hex
Product Information
- Brand Apex
- MFR # A-3-17MM
- Zoro # G7274771
- UPC # 697099000808
- Country of Origin United States
- Category Socket Adapters
Dimensions
Output Drive Size | 3/8" M x 17" M |
Details
SAE or Metric | Metric |
Item | Socket and Ratchet Wrench Adapter |
Number of Points | 4, 6 |
Output Drive Type | Square, Hex |
Description
Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 1/4" Cobalt 135 Deg. Jobber Length Drill Bit (26216)
- CTA MANUFACTURING 9 Pc. Stubby Torx Bit Set (5058)
- K-TOOL INTERNATIONAL 1/4" Drive, T15 Torx(R) Socket (KTI-21815)
- KODIAK CUTTING TOOLS V62S 3/4 SINGLE END 6 FLUTE STUB VI EM ALCRO (5551964)
- APEX Socket Adapter, Female Square, 1/2" Drive (QR-508)
- PROTO Proto J5254 Drive Adapter 1/2" F x 3/8" M (J5254)
- KO-KEN Adaptor 5/8 Square 55.5mm Hole type 3/4 Sq. Drive (16655A)
- STEELWORKS NUT COUPLING 1/2""-13 2PK (11839)
- THEXTON Adapters, Side Terminal (311)
- TEKTON Adapter Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99012)
- PERFORMANCE TOOL 3/4 In (F) X 1 In (M) Adapter Socket Adapter, W34158 (W34158)
- Apex Socket Adapters