Shop All Socket Adapters
Apex
Socket Adapter, Female Square, 1/2" Drive
Mfr # QR-520
Zoro # G7253117
Sold in multiples of 12 for $1,063.08
Free Shipping & Returns
$1,063.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 1/2"
- Number of Points 4
- Output Drive Type Female Square
Product Information
- Brand Apex
- MFR # QR-520
- Zoro # G7253117
- UPC # 697099089247
- Country of Origin United States
- Category Socket Adapters
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Quick Releasing Chuck |
Number of Points | 4 |
Output Drive Type | Female Square |
Description
Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Plug Tap (T/A54290)
- FEIN Contact Roller, 1-11/16 in. dia. (69902115000)
- CYNAMED Double Nylon Jaw Optical Plier with Grip (CYZR-0898)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- APEX Socket Adapter, Female Square, 1/2" Drive (QR-508)
- KO-KEN Adaptor 3/8 Square 35mm 1/2 Sq. Drive (4433A-35)
- TITAN SKT LOCKING ADAPTER 1/4" DR 3" (TL15211)
- KO-KEN Adaptor 1/2 Square 60mm 1/4 Hex Drive (BD023E-1/2)
- KO-KEN Adaptor 3/8 Square 37.5mm Hole type 1/2 Sq. Drive (14433A)
- K-TOOL INTERNATIONAL 1/4" Drive Socket Adapter, SAE (KTI-21055)
- POWERBUILT 1/2" Drive (F) X 3/4" (M) Adapter (942501)
- Apex Sockets & Ratchets