Shop All Screwdriver Bits
Apex
Socket Adapter, 1/4 Hex, 3/8 Sq, 3 In, PK5
Mfr # EX-370-3-5PK
Zoro # G7572607
original price:
$82.15
10% off
new price: $73.89
/pk 5, $14.78/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Fastening Tool Tip Size 1/4 in
- Shank Style Hex
- Hex Shank Size 1/4"
- Overall Length 3 in
Product Information
- Brand Apex
- MFR # EX-370-3-5PK
- Zoro # G7572607
- UPC # 00697099638391
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/4 in |
Hex Shank Size | 1/4" |
Overall Length | 3 in |
Output Drive Size | 3/8 in |
Shank Size | 1/4" |
Drive Size | 1/4 in |
Input Drive Size | 1/4 in |
Description
Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Impact Rated No, Drive Type Power, Alloy Steel, Natural, Insulated No, Locking Yes, No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. x 2 in. 12,000-Series Annular Cutter Stack Cut (12224S)
- IRWIN C-Clamp, 1-1/2x1-1/2in, PK5 (2025101)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5-3/4 (MHSTK92)
- KIPP Cam Lever Size: 2 5/16-18X25, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.25011A3X25)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- APEX Bit, 5/16 Hex Ins 6mm Hex 1-5/16" 33mm (315-6MM)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-CX-5PK)
- APEX Insert Bit, 1/4" Shank, Hex (49-B-TX-30)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-C-TX-27-5PK)
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- DIABLO Torx #30 X 2 in. L Driver Bit Black Oxide 5 pk (DT302P5)
- Apex Screwdrivers and Nutdrivers