Shop All Automotive Roof Racks
Apex
Headache Rack, 78-1/2" L, 8" W, 24-1/4" H
Mfr # HA-RACK-V2
Zoro # G3154797
product price: $175.18
/ea
Free Shipping & Returns
$175.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Length 78 1/2 in
- Height 24 1/4 in
- Material Steel
- Finish Powder Coated
Product Information
- Brand Apex
- MFR # HA-RACK-V2
- Zoro # G3154797
- Country of Origin China
- Category Automotive Roof Racks
Dimensions
Width | 8 in |
Length | 78 1/2 in |
Height | 24 1/4 in |
Overall Width | 8 in |
For Truck Bed Length | 63 1/2 in to 78 1/2 in |
Overall Height | 24 1/4 in |
Overall Length | 78 1/2 in |
Details
Material | Steel |
Finish | Powder Coated |
Color | Black |
Item | Headache Rack |
Includes | Installation Hardware |
Cab Protector Style | Mesh |
Description
Headache Rack, Material Steel, Color Black, Overall Length 78 1/2 in, Overall Height 24 1/4 in, For Truck Bed Length 63 1/2 in to 78 1/2 in, Cab Protector Style Mesh, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 28 In (M5-28)
- ILC Replacement for YANMAR 129608-77010 STARTER (129608-77010 STARTER)
- DRAW-TITE GOOSE BOX 16K 2 5/16IN GOOSENECK RV COUPLER FOR LIPPERT #1621 & #1716 (94716)
- ECCO Flood Light, LED, 3-7/64" D (EW2501)
- APEX Truck Rack, 134" L, 66-1/2" W, 38" H, Steel (UPUT-RACK-ALUM-V2)
- APEX Truck Rack, 12-5/8" L, 66-1/2" W, 30" H (ATR-RACK-V2)
- APEX Truck Ladder Rack, 1-3/4"L, 28"W, 39-1/2"H (TLR-3-V2)
- APEX Truck Ladder Rack, 1-1/2" L, Cap. 250 lb. (TLR)
- APEX Truck Rack, 53"L, 28-1/4" to 48-3/4"W, 10"H (HITCH-EXT)
- APEX Truck Cap Rack, 134-1/2" L, 80-1/4" W (CAP-RACK-ALUM)
- CAMPBELL CHAIN & FITTINGS TOW CHAIN 5/16""X20'YLW (0513578)
- Apex Automotive Exterior Accessories