Shop All Locking Pliers
Apex Automotive Parts
Pro Linesman Compound Action Pliers, 9"
Mfr # PS20509C
Zoro # G7053678
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Increase Cutting Pressure by 50%, Heat Treated Joint Rivet, Induction Hardened Edges, 1/3 Lighter Than Standard Pliers
- Handle Type Co-Molded Grip
- Material Chrome Vanadium Steel
- Overall Length 8"
Product Information
- Brand Apex Automotive Parts
- MFR # PS20509C
- Zoro # G7053678
- UPC # 00037103216861
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 8" |
Details
Description
Pro Linesman Compound Action Pliers,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- CTA MANUFACTURING 10mm Metric Socket, 5 Points (9880)
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- FACOM Box End Wrench, 22 x24mm, 12pt, Full Polish (FM-59.22X24)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- BETA Internal Circlip Plier, 300mm (010340013)
- GRIP-ON 10 Locking Hose Clamp Plier, 118 Jaw Opening (139-10)
- C.H. HANSON 6 in Long Nose Locking Plier (70650)
- PROTO Iron Workers Pliers, 9-1/4 In L, Red (J269WSG)
- IRWIN 7 in Straight Jaw Locking Plier (0302L3)
- IRWIN ProPliers Cable Cutting Pliers, 8" (2078328)
- Apex Automotive Parts Pliers