Shop All Hand Trucks
Apex
Apex HT2121 Hand Truck Replacement Wheel 8 x 1.75 in.
Mfr # 7102353
Zoro # G203968616
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apex
- MFR # 7102353
- Zoro # G203968616
- UPC # 756050600164
- Country of Origin China
- Category Hand Trucks
Description
Features
- Hand Truck Replacement Wheel
- Tire Size: 8" x 1.75"
- 1.2 mm steel rim
- Solid rubber
- 1/2" bore nylon bushing
- Hub width: off set style-35 mm/1.3785"
- Weight capacity: 125 lbs
- Dimension: 2" H x 8" W x 8" L
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" SILVR (BOL-36-4.5-SL)
- ZORO SELECT Caster Wheel, 880 lb. Load, Beige Wheel (DSPKGSPO 101K)
- COFFING HOISTS Control Station and Cable Assembly 6 ft. (PB21006)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6752)
- APEX WHEEL HNDTRUCK 8""X1.75"" (HT2121)
- APEX WHEEL PNEUMATIC 10""X3.5"" (HT2119)
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Loop Handle (585283)
- DAYTON General Purpose Hand Truck, 400 lb. (3W154)
- MAGLINER General Purpose Hand Truck, Silver (HMK112AA2)
- MAGLINER Brake Truck, 60", Assembly Required (NPK15CG245)
- Apex Hand Trucks & Dollies