Shop All Sockets
Apex
3/8" Square Drive, 13mm Metric Socket, 6 Points
Mfr # SF-13MM43
Zoro # G8528392
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Surface Drive Thin Wall Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 38.1mm
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 38.1mm |
Size | 13mm |
Details
Socket Type | Surface Drive Thin Wall Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Category Type | Impact Socket |
Item | Socket |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact Metric Socket 17mm (84340N)
- KLEIN TOOLS 3/4-Inch Angle Setter™ (51612)
- BOSCH 2-9/16 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1905)
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L (TX-3408)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4114)
- KO-KEN Socket 1/2 Double Square 27mm 3/8 Sq. Drive (3415A-1/2)
- WESTWARD 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YU51)
- Apex Sockets & Ratchets