Shop All Sockets
Apex
3/8" Square Drive, 13mm Metric Socket, 6 Points
Mfr # SF-13MM13
Zoro # G8527132
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Surface Drive Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 22.2mm
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 22.2mm |
Size | 13mm |
Details
Socket Type | Surface Drive Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Category Type | Impact Socket |
Item | Socket |
Tether Ready | No |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12V 3/8" (2557-20, 48-11-2420)
- STARRETT Indicator Test (711FSAZ)
- WESTWARD Inside Corner Tool, SS, 11 x 6-3/8 In (13P539)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57228)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L (TX-3408)
- KO-KEN Socket 13mm 12 Point 55mm 3/8 Sq. Drive (3305M-13)
- WESTWARD 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (10E899)
- TEKTON 1/4 Inch Drive x 9/32 Inch Deep 12-Point Socket (SHD03207)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 8mm (13508)
- Apex Sockets & Ratchets