Shop All Sockets
Apex
3/8" Square Drive, 11mm Metric Socket, 6 Points
Mfr # UG-SF-11MM13
Zoro # G7270160
Sold in multiples of 12 for $897.48
$897.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8" Square
- Socket Type Non Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 32.5mm
Product Information
Dimensions
Drive Size | 3/8" Square |
Overall Length | 32.5mm |
Size | 11mm |
Details
Socket Type | Non Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Tether Ready | No |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 25 Piece 1/2-13 5/8-11 3/4-10 9/16-12 Transfer Screw Set (3601-0513)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EM25018)
- OTC Metric Thread Chaser Dies, 3 Pc (202817)
- MILWAUKEE TOOL 3/4 in. Square Drive Anvil Assy (ML42-06-9001)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L (TX-3408)
- WRIGHT TOOL SKT 3/8 Drive 1" 6 PT CH (WR3032)
- KO-KEN Socket 5/8 6 Point 32mm Thin walled 3/8 Sq. Drive (13401A-5/8)
- PROTO 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (J5222H)
- Apex Sockets & Ratchets