Shop All Impact Sockets
Apex
3/4" Square Drive Socket 6
Mfr # 32MM37
Zoro # G7270833
product price: $93.59
/ea
Sold in multiples of 12 for $1,123.08
Free Shipping & Returns
$1,123.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4" Square
- SAE or Metric Metric
- Number of Points 6
- Overall Length 101.6mm
- Material High Carbon Alloy Steel
Product Information
- Brand Apex
- MFR # 32MM37
- Zoro # G7270833
- UPC # 697099264187
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 3/4" Square |
Overall Length | 101.6mm |
Size | 36mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | High Carbon Alloy Steel |
Item | Socket |
Socket Type | Extra Long Length |
Category Type | Impact Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 10 in to 14 in L, Glass (45KH10)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- ZORO SELECT Vibration Isolator, 125 Lb Max, M10 x 1.50 (2NPC3)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- APEX 3/8" Square Drive Socket 12 (3112-D)
- APEX Impact Socket, Square, 3/8" Drive (10MM43)
- APEX Impact Socket, Square, 1/2" Drive (SF-15MM25)
- APEX 1/2" Square Drive Socket 6 (M-13MM45)
- MALCO MSHL716IS 7/16 in. Long Impact Hex Chuck Driver (MSHL716IS)
- TEKTON 1/2 Inch Drive x 13/16 Inch 12-Point Impact Socket (SID22221)
- Apex Impact Sockets