Shop All Sockets
Apex
1/4" Square Drive, E7 SAE Socket
Mfr # TX-1407
Zoro # G7264770
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Thin Wall
- SAE or Metric SAE
- Overall Length 1"
- Material High Carbon Alloy Steel
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 1" |
Size | E7 |
Details
Socket Type | Thin Wall |
SAE or Metric | SAE |
Material | High Carbon Alloy Steel |
Item | Thin Wall Socket |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (9904M)
- CHICAGO PNEUMATIC 1-1/2 Inch Air Impact Wrench T-Handle, Max Torque Reverse 9220 ft. lbf, 4000 RPM, Double Rocking Dog (CP6130-T70)
- INDUSCO Marlin Spike, 12", Ltc-306-12, Full Polish (79900011)
- FEIN Diamond Sickle Shape Slm Blade 3/32" Ker (63903243210)
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L (TX-3408)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- KO-KEN Socket 3/4 12 Point 55mm 3/8 Sq. Drive (3305A-3/4)
- K-TOOL INTERNATIONAL 3/8" Drive, 13/16" SAE Socket (KTI-20226)
- SUNEX 1/2Dr. 1/2 Female Pipe Plug Socket (216FP)
- Apex Sockets & Ratchets