Shop All Sockets
Apex
1/4" Square Drive, 7mm Metric Socket, 6 Points
Mfr # UG-MR-7MME1
Zoro # G7255092
product price: $94.79
/ea
Sold in multiples of 12 for $1,137.48
Free Shipping & Returns
$1,137.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23.1mm
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 23.1mm |
Size | 7mm |
Details
Socket Type | Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7" Standard Duty Combination Vise with Swivel Base (10D694)
- RUKO Knockout Punch, 1-1/4", Conduit (1097114)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 27/64 (C68023)
- EUROBOOR Pilot Pin, 4" Depth of Cut (IBC.140)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L (TX-3408)
- KO-KEN Socket 21mm Surface 32mm 3/8 Sq. Drive (3410M-21)
- CRAFTSMAN Sockets, 3/8" Drive 12mm 6 Point Deep So (CMMT44428)
- GREY PNEUMATIC SKT 1/2" DRIVE X 21MM DEEP - 12 PT IM (GP2121MD)
- Apex Sockets & Ratchets