Shop All Sockets
Apex
1/4" Square Drive, 7mm Metric Socket, 6 Points
Mfr # UG-M-7MM21
Zoro # G8530319
Sold in multiples of 12 for $1,095.48
Free Shipping & Returns
$1,095.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Socket Type Magnetic
- SAE or Metric Metric
- Number of Points 6
- Overall Length 45.2mm
Product Information
Dimensions
Drive Size | 1/4" Square |
Overall Length | 45.2mm |
Size | 7mm |
Details
Socket Type | Magnetic |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Tool steel |
Finish | Urethane Covered |
Item | Socket with U-Guard |
Description
Socket with U-Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 0.875"L, Thru Tap, Steel (GN6C----F4---21)
- TEKTON Long #1 Phillips High-Torque Screwdriver (DHP34001)
- ULTRA-DEX USA Carbide Insert, CCMT 21.51 UD51 (CCMT 21.51-ZX3 UD51)
- MAYHEW TOOLS 12-Pc Pry Bar Rack Wall Hook Mount (13070H)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L (TX-3408)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- PROTO 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (J5428M-TT)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Socket (SHD12122)
- VIM PRODUCTS 3 pc. 1/4" Mini Flex Bit/Socket Ratchet and T-Handle (RFB400K)
- Apex Sockets & Ratchets