Shop All Sockets
Apex
1/2" Square Drive, 18mm Metric Socket, 12 Points
Mfr # 18MM15-D
Zoro # G8527379
Sold in multiples of 12 for $302.28
$302.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2" Square
- Socket Type Double Hex Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 38.1mm
Product Information
Dimensions
Drive Size | 1/2" Square |
Overall Length | 38.1mm |
Size | 18mm |
Details
Socket Type | Double Hex Standard Length |
SAE or Metric | Metric |
Number of Points | 12 |
Material | High Carbon Alloy Steel |
Category Type | Impact Socket |
Item | Socket |
Tether Ready | No |
Product Type | Heat Treated Socket |
Description
Heat Treated Socket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 8", Polypropylene (13A705)
- EAZYPOWER HEX KEY POWER BIT 3/16"" (13216)
- POWERBUILT 1/4" Drive Flex Handle (940504)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- APEX Power Socket, 3/8" Drive Size, E8, 1-1/4"L (TX-3408)
- APEX Socket with Safety Cover (UG-SF-18MM25)
- APEX 1/4" Square Drive, 3/8" SAE Socket, 6 Points (M-1112)
- APEX 3/8" Square Drive, 13mm Metric Socket, 6 Points (SF-13MM13)
- K-TOOL INTERNATIONAL 1/2" Drive, T60 Torx(R) Socket (KTI-22660)
- TEKTON 1/2 Inch Drive x 1 Inch Deep 12-Point Socket (SHD23225)
- PROTO 3/8 in Drive, 6mm Hex Metric Socket, 6 Points (J5006MH)
- Apex Sockets