Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 1500 VA, 10 Outlets, , In:120V AC
Mfr # BR1500MS2
Zoro # G907205079
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Rating 1500 VA
- Input Voltage 120V AC
- Backup Time (Half/Full Load) 14.5 min
- Number of Outlets 10
- Cord Length 6 ft
Product Information
- Brand Apc
- MFR # BR1500MS2
- Zoro # G907205079
- UPC # 731304426103
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 ft |
Width | 3.94 in |
Depth | 14.49 in |
Height | 10.24 in |
Cable Length | 6 ft |
Description
Topoftheline battery backup and surge protection with sinewave output is ideal for protecting SmartHomes as well as office electronics, networking devices, gaming PCs and consoles Dataline protection ensures everything stays on and protected during outages and power emergencies, even your WiFi, so that your SmartHome stays smart Automatic Voltage Regulation AVR maintains healthy voltage conditions without using battery power, saving backup runtime for outages when you need it Active Power Factor Corrected device compatibility keeps PFC devices from unexpectedly shutting down when switching to backup power during an outage Hotswappable, userreplaceable batteries allow you to easily and quickly exchange them without shutting down, without having to interrupt protection USB ports deliver convenient mobiledevice charging LCD interface displays easytonote information on utility and UPS status Audible alarms notify you of changing utility power and UPS conditions Select widespaced outlets permit the use of transformerbased plugs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Shroud, IEC (LA9G3702)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, White (NFP-1018)
- APC 1500VA Smart UPS LCD 120V, SMT1500C (SMT1500C)
- APC Smart-UPS 425 VA Battery Backup System, 6 (BE425M)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC APC® BE425M Back-UPS Battery Backup System, 6 Outlets, 425VA / 255 Watts (BE425M)
- APC POWER, UPS, 120V, CHRGING (BE600M1)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- Apc Uninterruptible Power Supplies (UPS)