Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Ups Network Management Card 3 w/ Powerchute Network Shutdown &
Mfr # AP9641
Zoro # G0031441
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5 in
- Width 4.76 in
- Depth 4.49 in
- Rack Height 0
- Product Orientation Tower
Product Information
- Brand Apc
- MFR # AP9641
- Zoro # G0031441
- UPC # 731304355540
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 1.5 in |
Width | 4.76 in |
Depth | 4.49 in |
Rack Height | 0 |
Details
Product Orientation | Tower |
Approvals | AS/NZS 3548 (C-Tick) class A, EN 55022 class A, EN 55024, FCC part 15 class A, GOST, ICES-003, VCCI class A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Gigatrue3 Cat6.Shielded Patchcord Blk5Ft (C6PC70S-BK-05)
- PANDUIT Universal Grounding Bar, Bar Accessory, Copper (UGB2/0-414-12)
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- ANVIL Beam Clamp, Rod Sz 1/2 In, Malleable Iron (0500008016)
- APC Apc Replacement Battery Cartridge #159 (APCRBC159)
- APC Apc Replacement Battery Cartridge #63 (RBC63)
- APC UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC (APCRBC117)
- APC Apc Replacement Battery Cartridge #163 (APCRBC163)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- ZORO SELECT Plug-In Charger, EU, Desktop, 12V DC, Neg (11Y733)
- Apc Uninterruptible Power Supplies (UPS) Accessories