Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable
Mfr # RBC6
Zoro # G5073369
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. SMT1000
- Voltage - Batteries 24V DC
- Battery Connection Detachable Cable
- Depth - Batteries 7 3/4 in
- Height - Batteries 3 3/4 in
Product Information
- Brand Apc
- MFR # RBC6
- Zoro # G5073369
- UPC # 731304003281
- Country of Origin Canada
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth - Batteries | 7 3/4 in |
Height - Batteries | 3 3/4 in |
Width - Batteries | 6 in |
Details
Item | UPS Battery |
For Use With | Mfr. No. SMT1000 |
Voltage - Batteries | 24V DC |
Battery Connection | Detachable Cable |
Item - UPS Battery | Replacement UPS Battery |
Battery Connection - UPS Batteries | Detachable Cable |
Description
Replacement UPS Battery, For Use With Mfr. No. SMT1000, Voltage - Batteries 24V DC, Battery Connection Detachable Cable, Height - Batteries 3 3/4 in, Depth - Batteries 7 3/4 in, Width - Batteries 6 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55X)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14CUC32AD)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- APC UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable (APCRBC132)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC Ups Network Management Card 3 w/ Powerchute Network Shutdown & (AP9641)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC Apc Replacement Battery Cartridge #163 (APCRBC163)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- STANDARD10 THP108 PowerBack Utility Return Alert (ST156121)
- Apc Power Systems