Shop All Power Strips
Apc
SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules
Mfr # P8U2
Zoro # G4071074
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 8 AC; 2 USB
- Voltage 104 to 125 V ac
- Color White
- Cord Length 6 ft
- Housing Material Plastic
Product Information
- Brand Apc
- MFR # P8U2
- Zoro # G4071074
- UPC # 731304323006
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Height | 1.25" |
Depth | 13" |
Width | 3.5" |
Length | 6 ft |
Depth (metric) | 33.0 cm |
Height (metric) | 3.2 cm |
Cord Length (metric) | 1.8 cm |
Width (metric) | 8.9 cm |
Description
APC® Home Office SurgeArrest Power Surge Protector, 8 Outlets, 6 ft Cord, 2630 Joules
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- ASI Enclosed Motor Disconnect Switch, 30 Amp, 3 Pole, 1.5 To 15 HP, IP65 NEMA 4 (SQ025003BC10)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 25 ft. (9553)
- ZORO SELECT Locking Connector Black/White Nylon 15A L6-15R (70615NC)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- APC Basic Rack Zero U - Power Distribution Strip - Rack-Mountable - Ac (AP9567)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- EASYLIFE TECH 4 Outlet Pwr Strip Surge Protection 1200 Joule 6FT Ext Cord, PK 3 (0-2627-PK)
- Apc Power Strips