Shop All Power Strips
Apc
SurgeArrest 6-Outlet Surge Protector with 6 ft. Cord (Black)
Mfr # PE66
Zoro # G9551182
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Grey
- Cord Length 6
- Depth 11.02 in
- Width 2.05 in
- Height 1.18 in
Product Information
- Brand Apc
- MFR # PE66
- Zoro # G9551182
- UPC # 731304328834
- Country of Origin Philippines
- Category Power Strips
Dimensions
Cord Length | 6 |
Depth | 11.02 in |
Width | 2.05 in |
Height | 1.18 in |
Height (metric) | 3.0 cm |
Cord Length (metric) | 1.8 cm |
Width (metric) | 5.2 cm |
Depth (metric) | 28.0 cm |
Details
Color | Black,Grey |
Input Voltage | [seVoltCodes:120] |
Input Connection Type | NEMA 5-15P |
Maximum Input Current | 15 |
Product Orientation | Rack |
Surge Energy Rating | 1080 |
Description
The APC 6-Outlet SurgeArrest Surge Protector, 6 ft. Cord (Black) provides guaranteed protection from damaging power surges and spikes. As one of the world's largest and most respected power protection designers and manufacturers, APC is relied upon daily for power protection and availability. Rest easy with the $50,000 connected equipment protection policy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (784XDXM4L-12D)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBO2/0B)
- APC Apc Home Office Surgearrest 12 Outlets w/ 2 Usb Charging Ports (5V, (PH12U2W)
- APC 7 Outlet 480J Surge, NET7 (NET7)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- APC PDU, 20A, 10 Outlet, 12 ft, Black (AP9560)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- APC Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V (PE66DP)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- Apc Extension Cords & Power Strips