Shop All Surge Protectors
Apc
SURG SUPRSOR 1U RS232 BLACK
Mfr # APWP232R
Zoro # G211250529
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apc
- MFR # APWP232R
- Zoro # G211250529
- Country of Origin Philippines
- Category Surge Protectors
Details
Item | Surge Suppressor |
Description
American Power Conversion , SURG SUPRSOR 1U RS232 BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 1/4" Stud PK1000, Connection Material: Tin-Plated Copper (166105-1000)
- EATON WIRING DEVICES Locking Plug 4Wr 30A 125/250V (L1430P)
- REMKE Cord Grip, 90 deg., 2", 1.250-1.375, Mesh (RSR-9622-E)
- APC Surge Protection Device, 1 Phase, 120V AC, 2 Poles, 120kA (P4V)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- SURGE TRAP Surge Protection Device, 3 Phase, 277/480V AC Wye (STXR480Y05N)
- MERSEN Surge Protection Device, 3 Phase, 480V AC Wye, 4 Poles, 5 Wires (STP480YN07M)
- ELECTRIDUCT POWRAMID Surge Protector - 5 Ft Cord (Green) (PD-KP-5-GN)
- EATON Surge Protection Device, 1 Phase, 120V AC, 1 Poles, 2 Wires + Ground (AGPH12010)
- Apc Surge Protectors