Shop All Server Battery Backup
Apc
Smart UPS SRT 1500VA RM 12, SRT1500RMXLA
Mfr # SRT1500RMXLA
Zoro # G5039177
product price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 120 V AC
- Product Type Dual Conversion Online UPS
- Input Voltage 120 V AC
- Load Capacity 1500 VA/1350 W
- Battery Chemistry Lead Acid
Product Information
- Brand Apc
- MFR # SRT1500RMXLA
- Zoro # G5039177
- UPC # 731304330073
- Country of Origin Unknown
- Category Server Battery Backup
Details
Output Voltage | 120 V AC |
Product Type | Dual Conversion Online UPS |
Input Voltage | 120 V AC |
Load Capacity | 1500 VA/1350 W |
Battery Chemistry | Lead Acid |
Description
APC Smart-UPS SRT 1500VA RM 120V
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 3 Ah 50 CCA GEL Sealed Lead Acid Battery (YTX4L-BSGEL)
- EREPLACEMENTS Ereplacements NX061 Dell AC Adaptor for XPS M1330 (NX061)
- PEERLESS Projector Mount, For Televisions (PRGS-UNV)
- LINKSYS AC750 BOOST Wi-Fi Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz (RE6300)
- APC Back UPS Pro 10-Outlet 900W/1500VA LCD UPS System, BX1500M (BX1500M)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLA (SRT3000RMXLA)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- APC Replacement Battery No 48, RBC48 (RBC48)
- APC Repl Battery Cart 109, APCRBC109 (APCRBC109)
- APC Replacement Battery 105, APCRBC105 (APCRBC105)
- CYBERPOWER Pc Battery Backup 950Va (SX950U)
- Apc Server Battery Backup