Shop All Power Strips
Apc
Rack Pdu, Basic, 0U/1U, 208V, 30A, (4) C19
Mfr # AP6031A
Zoro # G9344468
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 200V, 208V
- Color Black
- Cord Length 12.01 ft
- Mounting Style Front, Horizontal, Rear, Tower
Product Information
- Brand Apc
- MFR # AP6031A
- Zoro # G9344468
- UPC # 731304327813
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 12.01 ft |
Depth | 4.96 in |
Height | 1.73 in |
Width | 17.24 in |
Dimensions | 4.96 in D x 1.73 in H x 17.24 in W |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22955906)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 4A, 250V AC, 40A at 250V AC (GDG4)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam D, 30mm (9001KS34K1H13)
- APC Rack Pdu 9000 Switched Zer, APDU9941 (APDU9941)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- APC APC AP7540 Rack PDU, Basic, Zero U, 20A, 208V, (20)C13 & (4)C19 (AP7540)
- APC Rack Pdu 2G, Metered, Zerou, 30A, 120/208V, (16) 5-20R (12) C13 (2) (AP8870)
- APC SurgeArrest Power Surge Protector, 8 Outlets, 6 ft. Cord, 2630 Joules (P8U2)
- TRIPP LITE Surge, 7 Outlet, 25ft cord, 2160J, Black (SUPER725B)
- Apc Power Strips