Shop All Power Cables
Apc
Power Cord, IEC 320 C14, H05VV-F, 8.2 ft., 10A
Mfr # AP9870
Zoro # G3609347
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 8.2 ft
- Voltage 120V AC
- Plug Configuration IEC-320 C14
- Connection Type IEC C13
- Jacket Material Rubber
Product Information
- Brand Apc
- MFR # AP9870
- Zoro # G3609347
- UPC # 731304107897
- Country of Origin United States
- Category Power Cables
Dimensions
Cord Length | 8.2 ft |
Wire Size | 16 AWG |
Description
Power Cord, Wire Size 16 AWG, Number of Conductors 3, Jacket Material Rubber, Jacket Color Black, Connection Type IEC C13, Cord Length 8.2 ft, Voltage 120V AC, Plug Configuration IEC-320 C14, Max. Amps 10 A, Cord Shape Round, Trade Designation H05VV-F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- HONEYWELL Ml6984A4000 24V 3 Or 5 Wire (ML6984A400)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack (CT507-NT)
- BURNDY Mechanical Conn, 500 kcmil to 4/0 AWG (KA34)
- APC Power Cord, L6-20P, IEC C19, 10 ft., Blk, 20A (AP8753)
- APC Power Cord, 5-15P, SJT, 2 ft., 12A, 14/3, PK5 (AP9891)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- APC Power Cord, L5-20P, IEC C19, 10 ft., Blk, 20A (AP8752)
- APC Power Cord, Schuko CEE 7/EU1-16P, H05VV-F, 16A (AP9875)
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1403-50)
- Apc Power Cables