Shop All Server Battery Backup
Apc
BATTERY REPLACEMENT CARTRIDGE, #55, SEALED LEAD ACID,
Mfr # RBC55
Zoro # G1335678
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 816 VAh
- Color Black
- Height 6.8"
- Depth 7.2"
- Width 5.6"
Product Information
- Brand Apc
- MFR # RBC55
- Zoro # G1335678
- Country of Origin Unknown
- Category Server Battery Backup
Dimensions
Height | 6.8" |
Depth | 7.2" |
Width | 5.6" |
Details
Capacity | 816 VAh |
Color | Black |
Product Type | Battery Unit |
Battery Chemistry | Sealed Lead Acid (SLA) |
Compatibility | APC UPS:SUA2200(i), SUA3000(i), SMT2200i, SMT3000i |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-BT3)
- MOTOROLA Temple Transducer Headset, One Ear (PMLN5101A)
- CMPLE CMPLE 730-N 12AWG Oxygen-Free Copper Speaker Wire Cable- w 100ft (730-N)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Yuasa NP1.2-12 - 2 Pack (ML1.3-12MP232148)
- APC Replacement Battery 105, APCRBC105 (APCRBC105)
- APC Back UPS Pro 8-Outlet 600W/1000VA LCD UPS System (BX1000M)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC (SRT3000RMXLA-NC)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLA (SRT3000RMXLA)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- APC Replacement Battery No 48, RBC48 (RBC48)
- ITW LINX Towermax CO8-110 (MCO8-110)
- Apc Server Battery Backup