Shop All Uninterruptible Power Supplies (UPS)
This Product is Discontinued
Apc
Back Ups Pro Br 1000Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (Discontinued)
Mfr # BR1000MS
Zoro # G9508986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage [seVoltCodes:120]
- Depth 14.49 in
- Cord Length 6
- Battery Type Lead-acid battery
- Height 10.24 in
Product Information
- Brand Apc
- MFR # BR1000MS
- Zoro # G9508986
- UPC # 731304335382
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 14.49 in |
Cord Length | 6 |
Height | 10.24 in |
Width | 3.94 in |
Rack Height | 0 |
Details
Input Voltage | [seVoltCodes:120] |
Battery Type | Lead-acid battery |
Color | Black |
Surge Energy Rating | 1080 |
Approvals | ENERGY STAR V2.0 (USA), NOM, TUV C-US certified |
Output Power Capacity, VA | 1000 |
Waveform type | Sine wave |
Maximum Input Current | 12 |
Typical recharge time | 16 |
Topology | Line interactive |
Output Connections | 10 |
Interface Port(s) | USB |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.