Shop All Battery Chargers
This Product is Discontinued
Apc
Back UPS CS Battery Backup, 6 Outlet, 350V (Discontinued)
Mfr # BK500
Zoro # G4488289
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 11.2"
- Width 3.6"
- Length 6 ft
- Battery Recharge Time 8 h
- Weight 14.603 lbs
Product Information
- Brand Apc
- MFR # BK500
- Zoro # G4488289
- UPC # 731304016304
- Country of Origin Philippines
- Category Battery Chargers
Dimensions
Depth | 11.2" |
Width | 3.6" |
Length | 6 ft |
Height | 6.5" |
Details
Item | Back UPS CS Battery Backup,6 Outlet,350V |
Battery Recharge Time | 8 h |
Weight | 14.603 lbs |
Standards | cUL Listed; FCC Class B Certified; UL Listed |
Color | Beige |
Description
Back-UPS(R) CS Battery Backup System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.