Shop All Uninterruptible Power Supplies (UPS)
Apc
Back-UPS 500 System
Mfr # BK500
Zoro # G0218706
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Output Voltage 120V AC
- Backup Time (Half/Full Load) 15 min/3 min
- Color Beige
- Depth 11.18 in
Product Information
- Brand Apc
- MFR # BK500
- Zoro # G0218706
- UPC # 731304016304
- Country of Origin Philippines
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 11.18 in |
Width | 3.6 in |
Height | 6.5 in |
Cord Length | 6 |
Rack Height | 0 |
Description
The BK500 12V Back-UPS Battery by APC has an output power capacity of 500VA/300W and six outlets: 3 battery and surge and three surge only. Includes software CD, cord management straps and a USB cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-AFA)
- BRYANT Receptacle, Duplex, Hospital Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory (BRY8300I)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC Back-Ups Pro Br Series Sinewave Battery Backup System, 10 Outlets, 1350va, 1080 J (BR1350MS)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- Apc Power Systems