Shop All Transformers
Apc
Apc208V/120V10Kva Stepdown Transformer
Mfr # APTF10KT01
Zoro # G3628470
product price: $2,919.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,919.99
Free 30-Day Returns
Key Features
- Mounting Front
- Height 6.89 in
- Width 17.01 in
- Depth 29.49 in
- Standards C-Tick; CE; CSA; GOST; UL listed; VDE
Product Information
- Brand Apc
- MFR # APTF10KT01
- Zoro # G3628470
- UPC # 731304242215
- Country of Origin Unknown
- Category Transformers
Dimensions
Height | 6.89 in |
Width | 17.01 in |
Depth | 29.49 in |
Details
Item | Step Down Transformer |
Mounting | Front |
Standards | C-Tick; CE; CSA; GOST; UL listed; VDE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC No-Contact Voltage Tester with LED Flashlight 120V (TR120)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 10A, 600V AC, Indicating (A6D10R)
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508S)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- APC Power Filter, 1 Phase, 120V (G5BLK)
- LVGP Transformer 3KVA 120x240 to 120/240 (G003K1EF1A03)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D37)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 240/480V AC (31EG87)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR40VA015)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- Apc Power Distribution