Shop All Ethernet Switches
Apc
Apc Universal Transfer Switch 10-Circuit 120/240V
Mfr # UTS10BI
Zoro # G0473482
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.3"
- Color Black
- Width 15.5"
- Height 23.4"
- Current 20 A
Product Information
- Brand Apc
- MFR # UTS10BI
- Zoro # G0473482
- UPC # 731304247463
- Country of Origin Unknown
- Category Ethernet Switches
Dimensions
Depth | 3.3" |
Width | 15.5" |
Height | 23.4" |
Details
Color | Black |
Current | 20 A |
Product Type | Bypass Switch |
Description
This APC Universal Transfer Switch 10-Circuit 120/240V has a depth of 3.3", a width of 15.5", a height of 23.4", and a current of 20 A. It is a black bypass switch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sonosite 180t Retrofit Battery (180T RETROFIT BATTERY SONOSITE)
- CASIO G Shock Watch, DW5600E1V (DW5600E-1V)
- BRANDX 1' Foot Black/ Silver Dual Female To Single Male Rca ''Y'' Adaptor (XXLYFMSQ)
- SKILLEDPOWER 12 ft. External Speaker Wire with 3.5 mm Plug (SK1320431)
- ADVANTECH Vdsl2 Ethernet Extender Compact (EKI-1751-AE)
- MOXA Unmgd Full Gigabit Eth. Swtch W/ 4 10/100/1000Baset, Eds-G205-1Gtxsfp (EDS-G205-1GTXSFP)
- MOXA Mgd Gigabit Eth. Swtch 10/100Baset(X)Ports, Eds-518E-Mm-St-4Gtxsfp (EDS-518E-MM-ST-4GTXSFP)
- TRENDNET 5Port Gigabit PoE Switch, TPETG50G (TPE-TG50g)
- BRAINBOXES LTD Industrial Ethernet 5 Port Switch (SW-505)
- ANTAIRA 8-Port Industrial Unmanaged Switch, w/8-10/100Tx; EOT ***degree C - 75 degree C) (LNX-800A-T)
- ANTAIRA 10-Port IndustriaL PoE+ Light Layer 3 Managed Ethernet Switch (LMP-1002G-SFP-T)
- Apc Ethernet Switches