Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Smart-Ups, 1980 Watts/2200 Va, Input 230V/Output 230V, Interface
Mfr # SMX2200RMHV2U
Zoro # G0423301
product price: $2,530.99
/ea
Free Shipping & Returns
$2,530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 208/230V AC
- Cord Length 6
- Height 3.35 in
- Battery Type Lead-acid battery
- Depth 26.26 in
Product Information
- Brand Apc
- MFR # SMX2200RMHV2U
- Zoro # G0423301
- UPC # 731304272687
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Cord Length | 6 |
Height | 3.35 in |
Depth | 26.26 in |
Width | 17.01 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Output Voltage | 208/230V AC |
Battery Type | Lead-acid battery |
Color | Black |
Output Connections | 11 |
Nominal Output Voltage | 208V,230V |
Approvals | CE, CSA, EAC, IRAM, RCM, VDE |
Topology | Line interactive |
Surge Energy Rating | 645 |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Mount Position | Front |
Typical recharge time | 3 |
Waveform type | Sine wave |
Input Connection Type | BS1363A British, IEC 320 C20, Schuko CEE 7 / EU1-16P |
Product Orientation | Rack |
Output Power Capacity, VA | 2200 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD BOX 2GANG NM IVY 9X7X2"" (NM3-2)
- CALBRITE Bushing, Reducing, 3/4 to 1-1/4in., 316 SS (S61200FB07)
- U.S. WIRE & CABLE 50ft 14/3 SJTW Yellow Ext Cord w/Lighted Ends, NEMA 5-16 (73050)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- APC POWER, UPS, 6 OUTLET, 120V (BE425M)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 48V DC , In:48V DC (SMX48RMBP2U)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- Apc Uninterruptible Power Supplies (UPS)