Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Replacement Battery Cartridge #155
Mfr # APCRBC155
Zoro # G9537038
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 57 cm
- Width 31 cm
- Height 19.7 cm
- Color Black
- Ambient Air Temperature For Storage -15-45 °C
Product Information
- Brand Apc
- MFR # APCRBC155
- Zoro # G9537038
- UPC # 731304330004
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 57 cm |
Width | 31 cm |
Height | 19.7 cm |
Details
Item | UPS Battery |
Color | Black |
Ambient Air Temperature For Storage | -15-45 °C |
Operating Altitude | 0 to 10000 ft |
Ambient Air Temperature For Operation | 0-40 °C |
Storage Relative Humidity | 0-95 % non-condensing |
Battery type | Lead-Acid battery |
Relative Humidity | 0-95 % non-condensing |
Storage Altitude | 0-50000 ft |
Device Mounting | Enclosed battery cartridge |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, 2NO, Momentary (20C809)
- SCHNEIDER ELECTRIC Ext Module, TM3, 0 inputs, 8 outputs (TM3DQ8R)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 3/4" Trade (231-SR)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #6 Stud PK50 (5UGP1)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC Apc Replacement Battery Cartridge #163 (APCRBC163)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC APC RBC24 Replacement Battery Cartridge #24 (RBC24)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- BATTERY CLERK AJC® Power Patrol SEC1050 12V 4.5Ah UPS Battery (POWER-PATROL SEC1050)
- Apc Uninterruptible Power Supplies (UPS) Accessories