Shop All Pool Accessories
Apc
Apc FC-1225 Cartridge 7 x 19.62 in. 81 Sq ft.
Mfr # APCC7400
Zoro # G404113716
Free Shipping & Returns
$97.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apc
- MFR # APCC7400
- Zoro # G404113716
- Country of Origin United States
- Category Pool Accessories
Description
Features
- High performance pleated polyester media
- Reinforced antimicrobial end caps
- Extruded pvc center cores
- Break resistant bands
- Molded in threads, no loose inserts
- Diameter: 7 in.
- Length: 19 5/8 in.
- Filter Area: 81 Sq ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS St Louis Cardinals Elite Chair (527-12E)
- OREGON Trimmer Line: Round Gatorline (23-180)
- LACROSSE LaCrosse 308-1409WT-CBP 1.35 x 3.67 in. White Wireless Thermometer (308-1409WT-CBP)
- AFTERMARKET One New Fuel Pipe Fits Massey Ferguson 135UK 20D 20E 240 250 30E 888488M91 (888488M93)
- APC O-170 791016 American Lens Gasket (AP36140)
- APC APC FC-0311 50 Sq ft. Cartridge - 6.75 x 8 in. (APCC7034)
- APC Apc O-170 791016 American Lens Gasket (APCO2030)
- APC APC FC-0463 50 Sq ft. Cartridge - 7 x 14.75 in. (APCC7168)
- APC Apc FC-0678 Cartridge; 150 Sq. ft. (APCC7318)
- APC FC-0460 50 Sq ft. Cartridge - 7 x 14.75 in. (AP36216)
- JED POOL TOOLS Pool PH/Chlorine Test Kit (00-485)
- Apc Pool Accessories