Apc

American Power Conversion-APC SMX3000RMLV2U Smart-UPS X 3000VA Rack/Tower LCD 100-127V


original price: $2,843.99
9% off
new price: $2,559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Height 8.5 cm
  • Width 43.2 cm
  • Depth 66.7 cm
  • Battery Type Lead-Acid battery
  • Color Black
See all product information

Product Information

Dimensions

Height 8.5 cm
Width 43.2 cm
Depth 66.7 cm
Cable Length 8 ft

Description

  • Includes: CD with software Documentation CD Installation guide Rack Mounting brackets Rack mounting hardware Rack Mounting support rails Removable support feet Smart UPS signalling RS-232 cable USB cable.
    Output:
  • Output Power Capacity: 2700 Watts / 3000 VA.
  • Max Configurable Power: 2700 Watts / 3000 VA.
  • Nominal Output Voltage: 120V.
  • Output Voltage Distortion: Less than 5% at full load.
  • Output Frequency (sync to mains): 47 - 53 Hz for 50 Hz nominal 57 - 63 Hz for 60 Hz nominal.
  • Waveform Type: Sine wave.
  • Output Connections: (3) NEMA 5-15R; (3) NEMA 5-20R ; (1) NEMA L5-30R.
    Input:
  • Nominal Input Voltage: 120V.
  • Input Frequency: 50/60 Hz +/- 3 Hz (auto sensing).
  • Input Connections: NEMA L5-30P.
  • Cord Length: 8 feet (2.44 meters).
  • Transfer Time: 2-4 ms.
    Batteries and Runtime:
  • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte: leakproof.
  • Typical recharge time: 3 hour(s).
  • Replacement Battery: APCRBC117.
  • RBC Quantity: 1.
  • Extended Run Options: APC Smart-UPS X 3000VA Rack/Tower LCD 100-127V.
    Communications and Management:
  • Interface Port(s): SmartSlot.
  • Available SmartSlot Interface Quantity: 1.
  • Control panel: LED status display with On Line: On Battery: Replace Battery and Overload indicators Multi-function LCD status and control console.
  • Audible Alarm: Alarm when on battery: distinctive low battery alarm: configurable delays.
  • Emergency Power Off (EPO): Yes.
    Surge Protection and Filtering:
  • Surge energy rating: 540 Joules.
  • Filtering: Full time multi-pole noise filtering: 0.3% IEEE surge let-through: zero clamping response time: meets UL 1449.
  • Maximum Height: 3.36 inches (85 mm).
  • Maximum Width: 17.00 inches (432 mm).
  • Maximum Depth: 26.26 inches (667 mm).
  • Rack Height: 2U.
  • Color: Black.
  • Units per Pallet: 8.00.
    Environmental:
  • Operating Environment: 32 - 104 °F (0 - 40 °C).
  • Operating Relative Humidity: 0 - 95%.
  • Operating Elevation: 0-10000 feet (0-3000 meters).
  • Storage Temperature: 5 - 113 °F (-15 - 45 °C).
  • Storage Relative Humidity: 0 - 95%.
  • Storage Elevation: 0-50000 feet (0-15000 meters).
  • Audible noise at 1 meter from surface of unit: 55.00 dBA.
  • Online Thermal Dissipation: 276.00 BTU/hr.
    Conformance:
  • Regulatory Approvals: BSMI CSA EN 50091-2 EN 55022 Class A FCC Part 15 Class A NOM TUV UL 1778 VCCI Class A.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.