Apc

American Power Conversion Apc Replacement Battery Cartridge #123


original price: $125.93
6% off
new price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • Includes: All required connectors Battery recycling guide Installation guide Reusable packaging.
    Batteries and Runtime:
  • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte: leakproof.
  • Expected Battery Life (years): 3 - 5.
  • RBC Quantity: 1.
  • Maximum Height: 3.78 inches (96 mm).
  • Maximum Width: 7.24 inches (184 mm).
  • Maximum Depth: 8.86 inches (225 mm).
    Conformance:
  • Standard Warranty: 1 year repair or replace.
  • Environmental Compliance: RoHS REACH: Contains No SVHCs.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.