Shop All Uninterruptible Power Supplies (UPS)
Apc
2000Va Smart Ups
Mfr # SMX2000LV
Zoro # G2740449
product price: $1,865.99
/ea
Free Shipping & Returns
$1,865.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 120V AC
- Typical recharge time 3
- Interface Port(s) RJ-45 Serial,SmartSlot,USB
- Approvals BSMI, CSA, NOM, TUV, VCCI class A
- Rack Height 4
Product Information
- Brand Apc
- MFR # SMX2000LV
- Zoro # G2740449
- UPC # 731304292586
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Rack Height | 4 |
Details
Item | Smart UPS |
Output Voltage | 120V AC |
Typical recharge time | 3 |
Interface Port(s) | RJ-45 Serial,SmartSlot,USB |
Approvals | BSMI, CSA, NOM, TUV, VCCI class A |
Output Connections | 10 |
Waveform type | Sine wave |
Output Power Capacity, VA | 1920 |
Input Connection Type | NEMA 5-20P |
Surge Energy Rating | 540 |
Topology | Line interactive |
Nominal Output Voltage | 120V |
Product Orientation | Rack |
Mount Position | Front |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 50A, 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Steel, With LiftCover (CS6375M2)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- LOGO Stabilized Power Supply, 100/240V AC, 15V DC, 28.5W, 1.9A, DIN Rail (6EP33216SB100AY0)
- APC 3kVA 208V Smart UPS SRT, SRT3000RMXLT (SRT3000RMXLT)
- APC UPS System, 3000 VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC UPS System, 350 VA, , In:120V AC (BK350)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- APC Smart UPS, Rack/Tower, Out: 120V AC (SMX1000C)
- Apc Uninterruptible Power Supplies (UPS)