Shop All Polypropylene Pipe Fittings
Apache
Poly King Nipple, 1-1/2", Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure
Mfr # 49030650
Zoro # G3724030
product price: $2.69
/ea
Sold in multiples of 42 for $112.98
$112.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape King Nipple
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2"
- Basic Pipe Fitting Material Plastic
Product Information
- Brand Apache
- MFR # 49030650
- Zoro # G3724030
- UPC # 089109613199
- Country of Origin China
- Category Polypropylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Details
Item | Poly King Nipple,1-1/2" |
Pipe Fitting Material | Polypropylene |
Specific Fitting Shape | King Nipple |
Fitting Schedule/Class | Schedule 80 |
Basic Pipe Fitting Material | Plastic |
Fitting Connection Type | MPT x Hose Barb |
Basic Pipe Fitting Shape | Nipple |
Max. Pressure | 150 psi |
Body Material | Polypropylene |
Pipe Fitting Connection Type | MPT |
Pipe Fitting Schedule/Class | Schedule 80 |
Specific Pipe Fitting Shape | King Nipple |
Connection Type | MPT x Hose Barb |
Description
Nipple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Nut 10PK (61VL-6)
- THRIFCO PLUMBING 1-1/2 Inch ABS P-Trap with Cleanout and Solvent Joint (6793231)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- RIDGID Ridgid 632-29983 223S Stainless-Cooper-Alum I-O Reamer 1-4 Inch-1.25 Inch (632-29983)
- APACHE Apache, 1-1/2 Polypropylene King Nipple (49030650)
- APACHE Poly King Nipple, 3", Polypropylene, 3", Schedule 80, 150 psi Max Pressure (49030660)
- APACHE Poly Schedule 80, 2" MxM Nipple Short, Polypropylene, 2", Schedule 80 (49030657)
- APACHE Polypropylene Long Hex Nipple, Polypropylene, 2", Schedule 80, 150 psi@70 Degrees F Max Pressure (49030658)
- APACHE 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 150 psi@70 Degrees F Max Pressure (49030755)
- APACHE Poly Schedule 80, 1-1/2" MxM Nipple Short, Polypropylene, 1-1/2", Schedule 80 (49030652)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6S)
- Apache Fittings