Shop All Push On Hose Fittings
Apache
Plated Steel Hose Mender, 4"
Mfr # 43043005
Zoro # G3724898
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plated steel
- Thread Size 4"
- Application Repair or Splice Damaged Hose
- Specific Pipe Fitting Shape Mender
Product Information
- Brand Apache
- MFR # 43043005
- Zoro # G3724898
- UPC # 725559058028
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Thread Size | 4" |
Details
Material | Plated steel |
Application | Repair or Splice Damaged Hose |
Item | Plated Steel Hose Mender,4" |
Specific Pipe Fitting Shape | Mender |
Description
Plated Steel Hose Mender,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9100FCN8H, Pressure Line, 5 micron, Outside-In (MF0059140)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X04)
- APACHE 1" Steel Hose Mender 43040006 (43040006)
- APACHE HB Brass Fitting, 3/8" MPTx3/8 (44017008)
- APACHE HB Brass Fitting, 1/2" MPTx1/2" (44019000)
- APACHE Plated Steel Hose Mender, 2" (43041509)
- APACHE HB Brass Fitting, FGHTx3/4" (44031507)
- DIXON MNPT, 1/2"xHose, Barb, 1/2" (1020808C)
- MILTON Brass Hole Ferrule, 1"x.656 I.D. (1654-6)
- Apache Hose Fittings