Shop All Camlock Fittings
Apache
Part F Male Poly Cam/Groove, 2"
Mfr # 49014000
Zoro # G3724502
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type F
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Product Information
- Brand Apache
- MFR # 49014000
- Zoro # G3724502
- UPC # 089109612444
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Part F Male Poly Cam/Groove,2" |
Coupling Type | Type F |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part F Male Poly Cam/Groove,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spline Adapter (GP1074231)
- PARKER 5/8-18" Flare Brass Union Reducer 10PK (42F-6-4)
- KISSLER Supply Line, 24 in. L, 3/4 in. Stop Intel (88-5120)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 150 Micron, 2-1/2" O.D., 9 7/8 in H (SF150-9.8BC444DB-75)
- APACHE Part A Male Aluminum Cam/Groove, 4" (50400030)
- APACHE Part C Female Aluminum Cam/Groove, 3" (50400100)
- APACHE Part F Male Aluminum Cam/Groove, 6" (50400275)
- APACHE Part F Male Poly Cam/Groove, 1-1/2" (49013995)
- APACHE Part A Male Poly Cam/Groove, 1-1/2" (49010425)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- RUBBERWORX 1-1/4" PART C POLYPRO QUICK CPL PART C POLYPRO (RBX-C-PP-125)
- Apache Camlock Fittings