Shop All Camlock Fittings
Apache
Part D Female Poly Cam/Groove, 3"
Mfr # 49030585
Zoro # G3724520
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Material Polypropylene
Product Information
- Brand Apache
- MFR # 49030585
- Zoro # G3724520
- UPC # 089109612819
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Part D Female Poly Cam/Groove,3" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Polypropylene |
Description
Part D Female Poly Cam/Groove,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Plunger Arm Service Kit, Lh (1054245)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3462001.020)
- EVERFLOW Press Swing Check Valve, Cast Brass 1-1/2" (400R112-NL)
- ANVIL Hex Bushing, Forged Steel, 1 1/4 x 1 in (0361309602)
- APACHE 2" F Polypropylene Cam and Groove Adapter x Male NPT (49014000)
- APACHE Part B Female Aluminum Cam/Groove, 3" (50400060)
- APACHE Part B Female Aluminum Cam/Groove, 2" (50400050)
- APACHE Part D Female Aluminum Cam/Groove, 4" (50400150)
- APACHE 3" A Polypropylene Cam and Groove Adapter x Female NPT (49010450)
- APACHE Part D Female Aluminum Cam/Groove, 2-1/2" (50400135)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE83)
- Apache Fittings